![VQZ115-3M1-C4](/medias/INDSMCVALVEX-VQZ115-M-C4-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3NjF8aW1hZ2UvanBlZ3xhRE01TDJnd09DOHhNRFl3TmpRek9UWXlPRGd6TUM5SlRrUlRUVU5XUVV4V1JWaGZWbEZhTVRFMVgwMWZRelJmTXpBd2VETXdNQzVxY0djfDBiYWQ1ZTE4ZGUzZGI5ZDM4MDE0N2JjOTc2MTZhMTc3YzM0MDVmMzc3ZDRlMmU3NWRjOGJhMTkwYTEwZTk1NDg)
![VQZ115-3M1-C4](/medias/INDSMCVALVEX-VQZ115-M-C4-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3NjF8aW1hZ2UvanBlZ3xhRE01TDJnd09DOHhNRFl3TmpRek9UWXlPRGd6TUM5SlRrUlRUVU5XUVV4V1JWaGZWbEZhTVRFMVgwMWZRelJmTXpBd2VETXdNQzVxY0djfDBiYWQ1ZTE4ZGUzZGI5ZDM4MDE0N2JjOTc2MTZhMTc3YzM0MDVmMzc3ZDRlMmU3NWRjOGJhMTkwYTEwZTk1NDg)
SMC
SMC
VQZ115-3M1-C4
SMC SMC
Description
VQZ115-3M1-C4 ; VALVE BODY PORTED
Poppet Valve; 4 MM Tubing OD Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Part #
VQZ115-3M1-C4
BDI #
17877958
Details
52.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ115-3M1-C4/p/17877958
Your Price
$ 52.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.03
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
4 MM Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-115/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.23 - 0.25 Cv Factor | Base Ported | M Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.05291
Long Description
Poppet Valve; 4 MM Tubing OD Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Overall Width
0.945 Inch | 24 Millimeter
Overall Height
2.083 Inch | 52.9 Millimeter
Overall Length
2.394 Inch | 60.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh