https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ3120-YZ-N11-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4OXxpbWFnZS9qcGVnfGFEUTNMMmhpWlM4eE1EYzNNREV4TnpJMk16TTVNQzlKVGtSVFRVTldRVXhXUlZoZlZsRmFNekV5TUY5WldsOU9NVEZmTXpBd2VETXdNQzVxY0djfDZjZTA3OWRhZWViYWMwMTM2OGJiNjBlYzRiYzY3OWE5ZDFlMjFmMmU1YjljYzY2OTBkN2FjNzQ0NDdmZDRjYzU
SMC
SMC
VQZ3121-3YZ1-N11T
SMC SMC
Description
VQZ3121-3YZ1-N11T ; VALVE BODY PORTEDDIN
Solenoid Valve; 3/8" Tubing OD Port; 5 Port | 4 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQZ3121-3YZ1-N11T
BDI #
17878705
Details
130.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ3121-3YZ1-N11T/p/17878705
Your Price
$ 130.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.108
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-115/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.79 - 0.81 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.2381
Long Description
Solenoid Valve; 3/8" Tubing OD Port; 5 Port | 4 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.413 Inch | 61.3 Millimeter
Overall Length
4.839 Inch | 122.9 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh