![VS7-6-FG-S-1](/medias/INDSMCVALVEX-VS7-6-FGS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4NDN8aW1hZ2UvanBlZ3xhR1EwTDJnek1DOHhNRFl3TmpZME56QTFNREkzTUM5SlRrUlRUVU5XUVV4V1JWaGZWbE0zWHpaZlJrZFRYek13TUhnek1EQXVhbkJufDA0Y2JmN2EyMjYxYzIwNmEzODAyNmNmMzFhMTc2YWI5MmRkZGNkZmZmOTQyOWRkY2JjZmZhN2QxN2UwNTRiZjU)
![VS7-6-FG-S-1](/medias/INDSMCVALVEX-VS7-6-FGS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4NDN8aW1hZ2UvanBlZ3xhR1EwTDJnek1DOHhNRFl3TmpZME56QTFNREkzTUM5SlRrUlRUVU5XUVV4V1JWaGZWbE0zWHpaZlJrZFRYek13TUhnek1EQXVhbkJufDA0Y2JmN2EyMjYxYzIwNmEzODAyNmNmMzFhMTc2YWI5MmRkZGNkZmZmOTQyOWRkY2JjZmZhN2QxN2UwNTRiZjU)
SMC
SMC
VS7-6-FG-S-1
SMC SMC
Description
VS7-6-FG-S-1 ; VALVE SOL 100VAC ISO1
Solenoid Valve; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Part #
VS7-6-FG-S-1
BDI #
17879385
Details
168.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VS7-6-FG-S-1/p/17879385
Your Price
$ 168.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.505
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
100/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.01413
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Overall Length
5.059 Inch | 128.5 Millimeter
Overall Height
4.154 Inch | 105.5 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh