SMC
SMC
VSA3135-03
SMC SMC
Description
VSA3135-03 ; AIR OPERATED VALVE
Flow Control Valve; 3/8" FNPTF Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring | Air Pilot Return; 300 PSIAluminum
Part #
VSA3135-03
BDI #
17879684
Details
159.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSA3135-03/p/17879684
Your Price
$ 159.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.632
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.58 Cv Factor | For Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.70
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.39235
Long Description
Flow Control Valve; 3/8" FNPTF Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring | Air Pilot Return; 300 PSIAluminum
Overall Length
2.559 Inch | 65 Millimeter
Overall Width
2.52 Inch | 64 Millimeter
Overall Height
3.858 Inch | 98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


