https://www.bdiexpress.com/medias/INDSMCVALVEX-VSA7-6-FGS-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MDV8aW1hZ2UvanBlZ3xhRGhqTDJobU1pOHhNRFl3TlRNM05qa3lPVGd5TWk5SlRrUlRUVU5XUVV4V1JWaGZWbE5CTjE4MlgwWkhVMTlYVDBKZk16QXdlRE13TUM1cWNHY3w3YTNhZmZlOWEwZTQ0M2E0OTIyNDgwMzRhODU4MGZmNGM5NTE5ZWFmNTZjMjAwMWMxNGQ1NGQxNmNiZjE2OWE2
SMC
SMC
VSA7-6-FG-S-1
SMC SMC
Description
VSA7-6-FG-S-1 ; VALVE AIR PILOT
Flow Control Valve; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal
Part #
VSA7-6-FG-S-1
BDI #
17879791
Details
159.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSA7-6-FG-S-1/p/17879791
Your Price
$ 159.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.363
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot | Air Pilot - Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.70
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.79917
Long Description
Flow Control Valve; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal
Overall Width
1.551 Inch | 39.4 Millimeter
Overall Height
1.85 Inch | 47 Millimeter
Overall Length
4.114 Inch | 104.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh