

CAMOZZI
CAMOZZI
VSC 544-1/4
CAMOZZI CAMOZZI
Description
VSC 544-1/4 QUICK EXHAUST VLV ; 1/4IN X 42 0.3-12BAR
Quick Exhaust Valve; 1/4" G Port; Poppet Type; Brass Body; Desmopan Seal; 0.3 to 12Bar Operating Pressure; 0 to 80 Degree C Temperature; 42MM Length
Part #
VSC 544-1/4
BDI #
25120945
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSC-544-1-4/p/25120945
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.camozzi.com
Product Detail
Quick Exhaust Valve
Product Specification
1/4" G Port; Poppet Type; Brass Body; Desmopan Seal; 0.3 to 12Bar Operating Pressure; 0 to 80 Degree C Temperature; 42MM Length
Long Description
Quick Exhaust Valve; 1/4" G Port; Poppet Type; Brass Body; Desmopan Seal; 0.3 to 12Bar Operating Pressure; 0 to 80 Degree C Temperature; 42MM Length