https://www.bdiexpress.com/medias/INDSMCVALVEX-VSS-VSR8-8-SS-WB-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3OHxpbWFnZS9qcGVnfGFEZ3lMMmhqWVM4eE1EYzJPVGs0TVRFeE1qTTFNQzlKVGtSVFRVTldRVXhXUlZoZlZsTlRYMVpUVWpoZk9GOVRVMTlYUWw4ek1EQjRNekF3TG1wd1p3fGJjMTBlNjljZmJhMTIyY2I3ZWY0ZmI0MGM2NWRjMjZiYzk2ZjdjZWNhNzVhOWMyN2I4NjMxZGQ4MWM4ZDVjOTk
SMC
SMC
VSS8-6-FG-S-1ZA02T
SMC SMC
Description
VSS8-6-FG-S-1ZA02T ; VALVE SIZE 1 ISO PLUG IN/SGL
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 232 PSI; -4 To 140 Deg F; Metal Seal
Part #
VSS8-6-FG-S-1ZA02T
BDI #
17879937
Details
293.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSS8-6-FG-S-1ZA02T/p/17879937
Your Price
$ 293.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.049
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
100/50-60 VAC
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
15 To 232 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
1.8 Cv Factor | Air - Inert Gas Fluid | Side Ported | Pilot Exhaust Through Footprint | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.31
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 232 PSI; -4 To 140 Deg F; Metal Seal
Overall Width
2.441 Inch | 62 Millimeter
Overall Height
4.37 Inch | 111 Millimeter
Overall Length
6.102 Inch | 155 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh