FESTO
FESTO
VSVA-B-M52-AH-A1-3AC1 ; 547218
FESTO FESTO
Description
VSVA-B-M52-AH-A1-3AC1 NR. 547218 ; AIR SOLENOID VALVE
Piston Valve; 5 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Part #
547218
BDI #
15013635
Details
359.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSVA-B-M52-AH-A1-3AC1-;-547218/p/15013635
Your Price
$ 359.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.13
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
750 L/Min Flow Rate | Sub Base Mounting | -5 To 50 Deg C Ambient Temperature | Non Detenting | ISO Size 02
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.279
Long Description
Piston Valve; 5 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Height
3.173 Inch | 80.6 Millimeter
Overall Length
3.756 Inch | 95.4 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh