SMC
SMC
VX220AZ1BB
SMC SMC
Description
VX220AZ1BB ; NC VALVE
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
VX220AZ1BB
BDI #
17891481
Details
54.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX220AZ1BB/p/17891481
Your Price
$ 54.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.36
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.62 Cv Factor | 4MM Orifice Size | Air Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 2 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.79366
Long Description
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
2.146 Inch | 54.5 Millimeter
Overall Height
2.992 Inch | 76 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh