SMC
SMC
VX222BUB
SMC SMC
Description
VX222BUB ; NC VALVE
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic; Solenoid | Spring Return; 22 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VX222BUB
BDI #
17891704
Details
73.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX222BUB/p/17891704
Your Price
$ 73.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.49
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Hydraulic
Maximum Pressure
22 PSI
Operating Pressure Range
0 To 22 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
1.08 Cv Factor | 7MM Orifice Size | Water Fluid | Normally Closed | Class B | Conduit | With Surge Voltage Suppressor | Size 2 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.08026
Long Description
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic; Solenoid | Spring Return; 22 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Height
2.933 Inch | 74.5 Millimeter
Overall Length
2.835 Inch | 72 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh