https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-DT-VX232GZ1GB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyOHxpbWFnZS9qcGVnfGFEZGpMMmczTkM4eE1Ea3hNREExTmpFMU16RXhPQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMFJVWDFaWU1qTXlSMW94UjBKZk16QXdlRE13TUM1cWNHY3wyYmZiNjYwY2FkNjlkZDc2YTU3MmU3ZjM1ODRlNTA5Y2Y1YWIzNWJhNTU5YWVmZDg3YTdjYjA5ZTg1NjAyYWM0
https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-DT-VX232GZ1GB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyOHxpbWFnZS9qcGVnfGFEZGpMMmczTkM4eE1Ea3hNREExTmpFMU16RXhPQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMFJVWDFaWU1qTXlSMW94UjBKZk16QXdlRE13TUM1cWNHY3wyYmZiNjYwY2FkNjlkZDc2YTU3MmU3ZjM1ODRlNTA5Y2Y1YWIzNWJhNTU5YWVmZDg3YTdjYjA5ZTg1NjAyYWM0
SMC
SMC
VX232GZ1VB
SMC SMC
Description
VX232GZ1VB ; NC VALVE
Poppet Solenoid Valve; 1/2" NPT; 2 Port | 2 Way; 2 Position; 24/50-60 VAC; Hydraulic; Solenoid | Spring Return; 15 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VX232GZ1VB
BDI #
18197919
Details
153.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX232GZ1VB/p/18197919
Your Price
$ 153.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/2" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/50-60 VAC
Media
Hydraulic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
2.21 Cv Factor | 10MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 3
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.455
Long Description
Poppet Solenoid Valve; 1/2" NPT; 2 Port | 2 Way; 2 Position; 24/50-60 VAC; Hydraulic; Solenoid | Spring Return; 15 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Height
4.37 Inch | 111 Millimeter
Overall Length
3.72 Inch | 94.5 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

