SMC
SMC
VX240AJ
SMC SMC
Description
VX240AJ ; NC VALVE
Poppet Valve; 1/8" RC Port; 2 Port | 2 Way; 2 Position; 110 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
VX240AJ
BDI #
17893179
Details
95.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX240AJ/p/17893179
Your Price
$ 95.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.27
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
0 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.23 Cv Factor | 2MM Orifice Size | Air Fluid | Normally Open | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.59524
Long Description
Poppet Valve; 1/8" RC Port; 2 Port | 2 Way; 2 Position; 110 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
1.181 Inch | 30 Millimeter
Overall Height
3.661 Inch | 93 Millimeter
Overall Length
3.327 Inch | 84.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh