SMC
SMC
VX2B4BA
SMC SMC
Description
VX2B4BA SOLENOID VALVE
Valve; Solenoid; 2 Port - 2 Way; 2 Position; Pneumatic; 24 VDC; Solenoid/Spring Return; 22 PSI; 34 To 140 Deg F; Viton Seal; Plastic
Part #
VX2B4BA
BDI #
25766274
Details
88.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX2B4BA/p/25766274
Your Price
$ 88.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
22 PSI
Operating Pressure Range
0 To 22 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Plastic
Inch - Metric
Inch
Other Features
1.08 Cv Factor | Medium Vacuum Fluid | Oil Free | Grommet
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.96405
Long Description
Valve; Solenoid; 2 Port - 2 Way; 2 Position; Pneumatic; 24 VDC; Solenoid/Spring Return; 22 PSI; 34 To 140 Deg F; Viton Seal; Plastic
Overall Width
1.378 Inch | 35 Millimeter
Overall Length
2.028 Inch | 51.5 Millimeter
Overall Height
2.382 Inch | 60.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


