Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXD230BLB https://www.bdiexpress.com/medias/MFRSMCVALVEX-18687169-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2MXxpbWFnZS9qcGVnfGFHSTRMMmc0WVM4eE1Ea3hNRE0zT0RBNU9EY3hPQzlOUmxKVFRVTldRVXhXUlZoZk1UZzJPRGN4TmpsZk16QXdlRE13TUM1cWNHY3w3ODk5ZGYyMzBlN2QyMGQ0ZDc2ZTBhYTQ5MGI3MWFhNGFlOGRmZjkxNTI3ZjM2NGQyMTk0ODEzNWQ5ZjAzNDZm
18687169 Hydraulic and Pneumatic Valves 

SMC SMC

VXD230BLB

Description

VXD230BLB ; VXD/VXZ 2-WAY MEDIA VALVE

Diaphragm Solenoid Valve; 3/8" NPT; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

VXD230BLB

BDI #
18687169

Details

92.88 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 92.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
3/8" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
230/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
3 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.4 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.882
Long Description
Diaphragm Solenoid Valve; 3/8" NPT; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
3.327 Inch | 84.5 Millimeter
Overall Length
1.969 Inch | 50 Millimeter
Overall Height
4.488 Inch | 114 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh