https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-DT-VXD232CZ-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyNXxpbWFnZS9qcGVnfGFEazBMMmhqTnk4eE1Ea3hNRGN5TmpFNU16RTRNaTlKVGtSVFRVTldRVXhXUlZoZlUwOU1YMFJVWDFaWVJESXpNa05hWHpNd01IZ3pNREF1YW5Cbnw3M2NlODM0MjFiOTQ3N2RhYTJkOGM5MjdiN2ZjNmNmNjY2MjRjZTc0ZGNmMWY3NGE0OGVmNDg2YWNhNjA0MGU5
https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-DT-VXD232CZ-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyNXxpbWFnZS9qcGVnfGFEazBMMmhqTnk4eE1Ea3hNRGN5TmpFNU16RTRNaTlKVGtSVFRVTldRVXhXUlZoZlUwOU1YMFJVWDFaWVJESXpNa05hWHpNd01IZ3pNREF1YW5Cbnw3M2NlODM0MjFiOTQ3N2RhYTJkOGM5MjdiN2ZjNmNmNjY2MjRjZTc0ZGNmMWY3NGE0OGVmNDg2YWNhNjA0MGU5
SMC
SMC
VXD232CZ3EA
SMC SMC
Description
VXD232CZ3EA SOLENOID VALVE
Diaphragm Solenoid Valve; 1/2" G; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VXD232CZ3EA
BDI #
25651082
Details
122.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXD232CZ3EA/p/25651082
Your Price
$ 122.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
230/50-60 VAC
Media
Hydraulic
Maximum Pressure
102 PSI
Operating Pressure Range
3 To 102 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
2.4 Cv Factor | 10MM Orifice Size | Water Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.124
Long Description
Diaphragm Solenoid Valve; 1/2" G; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
1.969 Inch | 50 Millimeter
Overall Height
3.465 Inch | 88 Millimeter
Overall Width
1.98 Inch | 50.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


