https://www.bdiexpress.com/medias/INDSMCVALVEX-VXD250LG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMzZ8aW1hZ2UvanBlZ3xhR05oTDJnM01DOHhNRFl3TlRjME56a3lPVEV4T0M5SlRrUlRUVU5XUVV4V1JWaGZWbGhFTWpVd1RFZGZNekF3ZURNd01DNXFjR2N8NTM0NGUyZmY3YjNhZDZiYmExZjBjOWE2ODUwNTM3MTJmZjQwOGY5OTdiOTczZWM1NDJlZDNkYzU0NDM4M2I2Ng
SMC
SMC
VXD262NGB
SMC SMC
Description
VXD262NGB ; VALVE MEDIA
Diaphragm Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VXD262NGB
BDI #
17894562
Details
242.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXD262NGB/p/17894562
Your Price
$ 242.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.391
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
13 Cv Factor | DIN Terminal With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.06443
Long Description
Diaphragm Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Width
3.602 Inch | 91.5 Millimeter
Overall Height
5.965 Inch | 151.5 Millimeter
Overall Length
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh