SMC
SMC
VXF21AAGB
SMC SMC
Description
VXF21AAGB ; MEDIA VALVE
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; 14 To 140 Deg F; Aluminum
Part #
VXF21AAGB
BDI #
17894645
Details
136.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXF21AAGB/p/17894645
Your Price
$ 136.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.701
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
4.5 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
For Dust Collector | Direct Piping Type | Without Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.54323
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; 14 To 140 Deg F; Aluminum
Overall Width
2.598 Inch | 66 Millimeter
Overall Height
5.236 Inch | 133 Millimeter
Overall Length
3.839 Inch | 97.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh