https://www.bdiexpress.com/medias/INDXXXXXXXXX-25644347-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3OTZ8aW1hZ2UvanBlZ3xhR1k1TDJnellTOHhNRE0yTVRnMU5qVTRPVGcxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalUyTkRRek5EZGZNekF3ZURNd01DNXFjR2N8YWNkNDM0MTdkZDYxYjAzMDU2MmMzMDM3MjkzNjI3ZjBjZTIzM2RiZTRjMWQ1YTg3MTY2YTUwMWY0NzNmZGY2Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25644347-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3OTZ8aW1hZ2UvanBlZ3xhR1k1TDJnellTOHhNRE0yTVRnMU5qVTRPVGcxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalUyTkRRek5EZGZNekF3ZURNd01DNXFjR2N8YWNkNDM0MTdkZDYxYjAzMDU2MmMzMDM3MjkzNjI3ZjBjZTIzM2RiZTRjMWQ1YTg3MTY2YTUwMWY0NzNmZGY2Mg
SMC
SMC
VXZ230BZ3AXCB
SMC SMC
Description
VXZ230BZ3AXCB SOLENOID VALVE ; PILOT OP 2 PORT NC
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; Rc3/8 Port; 10MM Orifice Diameter; Normally Closed; 24VDC Voltage; Pilot Operated; DIN Terminal with Surge Voltage Suppressor; NBR Seal; Aluminum Body; Air Fluid; 1.5MPa Maximum Operating Pressure; IP65 enclosure; 180 Degree Rotating Angle
Part #
VXZ230BZ3AXCB
BDI #
25644347
Details
134.01
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXZ230BZ3AXCB/p/25644347
Your Price
$ 134.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.43
Product Group - BDI
F02234
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 2 Port; 2 Way; 2 Position; Rc3/8 Port; 10MM Orifice Diameter; Normally Closed; 24VDC Voltage; Pilot Operated; DIN Terminal with Surge Voltage Suppressor; NBR Seal; Aluminum Body; Air Fluid; 1.5MPa Maximum Operating Pressure; IP65 enclosure; 180 Degree Rotating Angle
Long Description
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; Rc3/8 Port; 10MM Orifice Diameter; Normally Closed; 24VDC Voltage; Pilot Operated; DIN Terminal with Surge Voltage Suppressor; NBR Seal; Aluminum Body; Air Fluid; 1.5MPa Maximum Operating Pressure; IP65 enclosure; 180 Degree Rotating Angle

