ROSS AIR VALVES
ROSS AIR VALVES
W6076B2401
ROSS AIR VALVES ROSS AIR VALVES
Description
W6076B2401 ; SPOOL AND SLEEVE VALVE
Spool Valve; 5 Port | 4 Way; 2 Position; 220/50 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 150 PSI; 40 To 120 Deg F; Buna-N Seal; Aluminum
Part #
W6076B2401
BDI #
21478556
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/W6076B2401/p/21478556
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.68
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
220/50 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
40 To 120 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.rosscontrols.com
Weight / LBS
1.5
Long Description
Spool Valve; 5 Port | 4 Way; 2 Position; 220/50 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 150 PSI; 40 To 120 Deg F; Buna-N Seal; Aluminum
Overall Length
5.394 Inch | 137 Millimeter
Overall Height
3.228 Inch | 82 Millimeter
Overall Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



