DIXON VALVE
DIXON VALVE
SSBV200
DIXON VALVE DIXON VALVE
Description
SSBV200 BALL VALVE ; 2" 316SS FNPTXFNPT R-PTFE SEAT
Ball Valve; 1000 PSI WOG Pressure Rating; 316 Stainless Steel Material; 2" Size; 100 PSI Pressure Rating; R-PTFE Seat; -20 To 428 Deg F Temperature Range; 100 To 150 PSI
Part #
SSBV200
BDI #
17286567
Details
472.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/SSBV200/p/17286567
Your Price
$ 472.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
2.171
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
1000 PSI WOG Pressure Rating; 316 Stainless Steel Material; 2" Size; 100 PSI Pressure Rating; R-PTFE Seat; -20 To 428 Deg F Temperature Range; 100 To 150 PSI
Long Description
Ball Valve; 1000 PSI WOG Pressure Rating; 316 Stainless Steel Material; 2" Size; 100 PSI Pressure Rating; R-PTFE Seat; -20 To 428 Deg F Temperature Range; 100 To 150 PSI

