https://www.bdiexpress.com/medias/MFRDVCXXXXXX-800-F-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2NnxpbWFnZS9qcGVnfGFHVXlMMmhpTmk4eE1EazNOVEF5TlRZMU9Ua3pOQzlOUmxKRVZrTllXRmhZV0ZoZk9EQXdYMFpmUVV4Zk16QXdlRE13TUM1cWNHY3w0MjQ5MGM3NDQ2YjI1YjE0ZjkxMDhhYTExYjFkZDdhMGIzMTcxNTdkOTBkNzFlYmY5NDk3NDk1NzA0MzY1OGJk
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-800-F-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2NnxpbWFnZS9qcGVnfGFHVXlMMmhpTmk4eE1EazNOVEF5TlRZMU9Ua3pOQzlOUmxKRVZrTllXRmhZV0ZoZk9EQXdYMFpmUVV4Zk16QXdlRE13TUM1cWNHY3w0MjQ5MGM3NDQ2YjI1YjE0ZjkxMDhhYTExYjFkZDdhMGIzMTcxNTdkOTBkNzFlYmY5NDk3NDk1NzA0MzY1OGJk
DIXON VALVE
DIXON VALVE
200-F-AL
DIXON VALVE DIXON VALVE
Description
200-F-AL CAM AND GROOVE ADAPTER ; 2" TYPE F ADAPTERXMNPT 250PSI ALUM
Fitting; Aluminum Body Material; Male/Male Connection Type; 2 15/32" Nominal Diameter; 3.531" Nominal Height; 2" Male Barb/Hose; 2" Male Quick; 2" NPT Male Thread; Imperial Measuring System; 250PSI Maximum Operating Pressure; 70 Deg F Maximum Operating Temperature; Round Shape; Cam Groove Adapter Type; 2.939" Nominal Width
Part #
200-F-AL
BDI #
17283808
Details
61.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/200-F-AL/p/17283808
Your Price
$ 61.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.23
Product Group - BDI
F02172
Weight / LBS
0.1
Product Detail
Fitting
Product Specification
Aluminum Body Material; Male/Male Connection Type; 2 15/32" Nominal Diameter; 3.531" Nominal Height; 2" Male Barb/Hose; 2" Male Quick; 2" NPT Male Thread; Imperial Measuring System; 250PSI Maximum Operating Pressure; 70 Deg F Maximum Operating Temperature; Round Shape; Cam Groove Adapter Type; 2.939" Nominal Width
Long Description
Fitting; Aluminum Body Material; Male/Male Connection Type; 2 15/32" Nominal Diameter; 3.531" Nominal Height; 2" Male Barb/Hose; 2" Male Quick; 2" NPT Male Thread; Imperial Measuring System; 250PSI Maximum Operating Pressure; 70 Deg F Maximum Operating Temperature; Round Shape; Cam Groove Adapter Type; 2.939" Nominal Width
