

MARKAL
MARKAL
89100
MARKAL MARKAL
Description
089100 THERMOMELT TEMP INDICATING STICK ; 100DEG F/38DEG C CERTIFIED
Temperature Indicator; Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 100 Deg F Maximum Temperature Range; Temperature Indicator Stick Type; For Stainless Steel, Other Super Alloys Applicable Material, For Measure metal surface Temperature and equipment Application
Part #
089100
BDI #
18507474
Details
44.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/89100/p/18507474
Your Price
$ 44.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.024
EAN
0048615891002
Product Group - BDI
C00104
Noun
Indicator
Keyword String
Temperature
Manufacturer URL
https://www.markal.com
Product Detail
Temperature Indicator
Product Specification
Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 100 Deg F Maximum Temperature Range; Temperature Indicator Stick Type
Long Description
Temperature Indicator; Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 100 Deg F Maximum Temperature Range; Temperature Indicator Stick Type; For Stainless Steel, Other Super Alloys Applicable Material, For Measure metal surface Temperature and equipment Application