https://www.bdiexpress.com/medias/INDEFOTUBLTX-25111638-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTZ8aW1hZ2UvanBlZ3xhRFU1TDJnMU1TOHhNREEzTmpVME9UTTRNakUzTkM5SlRrUkZSazlVVlVKTVZGaGZNalV4TVRFMk16aGZNekF3V0RNd01DNXFjR2N8MDU3ZmIzZGMxYTkwMGI5ZmY5OGVkMmVmZjZhZTAzYTJkNTQ3OTU4YzlmNDNiMjA2YjcyZWQ2MzU0NGJiZjg5NQ
https://www.bdiexpress.com/medias/INDEFOTUBLTX-25111638-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTZ8aW1hZ2UvanBlZ3xhRFU1TDJnMU1TOHhNREEzTmpVME9UTTRNakUzTkM5SlRrUkZSazlVVlVKTVZGaGZNalV4TVRFMk16aGZNekF3V0RNd01DNXFjR2N8MDU3ZmIzZGMxYTkwMGI5ZmY5OGVkMmVmZjZhZTAzYTJkNTQ3OTU4YzlmNDNiMjA2YjcyZWQ2MzU0NGJiZjg5NQ
ENERGY FOCUS
ENERGY FOCUS
LEDFLT8-835-415-5EDMF/11668
ENERGY FOCUS ENERGY FOCUS
Description
LEDFLT8-835-415-5EDMF/11668 TUBE LIGHT ; POR 48" LED 15W 2250LM DIMMABLE
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2250Lumen Brightness; 3500K Color Temperature; 48" Length; 15W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 150LPW Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; Dimmable; 60000 Hours Nominal Life
Part #
LEDFLT8-835-415-5EDMF/11668
BDI #
25111644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Bulbs-and-Lamps/LEDFLT8-835-415-5EDMF-11668/p/25111644
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://www.energyfocus.com
Product Detail
Linear LED Tube Light
Product Specification
G13 Medium Bi-Pin End Cap Base; 2250Lumen Brightness; 3500K Color Temperature; 48" Length; 15W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 150LPW Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; Dimmable; 60000 Hours Nominal Life
Long Description
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2250Lumen Brightness; 3500K Color Temperature; 48" Length; 15W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 150LPW Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; Dimmable; 60000 Hours Nominal Life
