https://www.bdiexpress.com/medias/INDENEXXXXXX-17903382-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODF8aW1hZ2UvanBlZ3xhREpqTDJnNU1DOHhNRFEyTVRrek5UY3pNRGN4T0M5SlRrUkZUa1ZZV0ZoWVdGaGZNVGM1TURNek9ESmZNekF3ZURNd01DNXFjR2N8NDliMTkxYjk0NTY0Zjg2MjBiYzM1NDhmYzM1NDZmOTJjZjk4NDFjYzBmOTEwOWM1NWU3ZmU1NmExMzY3NDBkYg
https://www.bdiexpress.com/medias/INDENEXXXXXX-17903382-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODF8aW1hZ2UvanBlZ3xhREpqTDJnNU1DOHhNRFEyTVRrek5UY3pNRGN4T0M5SlRrUkZUa1ZZV0ZoWVdGaGZNVGM1TURNek9ESmZNekF3ZURNd01DNXFjR2N8NDliMTkxYjk0NTY0Zjg2MjBiYzM1NDhmYzM1NDZmOTJjZjk4NDFjYzBmOTEwOWM1NWU3ZmU1NmExMzY3NDBkYg
17903382
Lighting
RAYOVAC
RAYOVAC
DIY3AAA-B (E303738500)
RAYOVAC RAYOVAC
Description
DIY3AAA-BXTB LED FLASHLIGHT ; POR 300LUMEN 3AAA W/BATTERIES 4/CS
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; Aluminum Titanium Alloy Body Material; Black Color; Includes 3 XAAA Battery; 250 High and 20 Low Lumens 1; High and Low Mode; 3 Number of Battery; 30FT Drop/IPX4 Water-Resistant Resistance; 3 h High, 39 h Low Run Time 1
Part #
DIY3AAA-B (E303738500)
BDI #
17903382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Lighting/DIY3AAA-B-(E303738500)/p/17903382
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.19
EAN
0012800515578
Product Group - BDI
L01230
Noun
Flashlight and Lantern
Product Specification
AAA Battery Size; Alkaline Battery Type; Aluminum Titanium Alloy Body Material; Black Color
Long Description
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; Aluminum Titanium Alloy Body Material; Black Color; Includes 3 XAAA Battery; 250 High and 20 Low Lumens 1; High and Low Mode; 3 Number of Battery; 30FT Drop/IPX4 Water-Resistant Resistance; 3 h High, 39 h Low Run Time 1

