NSK
NSK
WBK17L-31
NSK NSK
Description
WBK17L-31 BEARING LOCKNUT ; POR NON RETURNABLE 17MM BOREX37MM OD
Locknut; Round; M17 X 1 Thread | 37 MM OD X 18 MM T; Steel; Used with WBK17DF-31 End Support Unit
Part #
WBK17L-31
BDI #
1196754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Accessories/WBK17L-31/p/1196754
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
EAN
0029176507007
Product Group - BDI
L00112
Product Name
Locknut
Size
M17 X 1 Thread | 37 MM OD X 18 MM T
Material
Steel
Used With
WBK17DF-31 End Support Unit
Inch - Metric
Metric
Other Features
Two M6 Set Screws
Category - BDI
Ball Screw Accessories
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Round Ball Screw
Weight / LBS
0.176
Long Description
Locknut; Round; M17 X 1 Thread | 37 MM OD X 18 MM T; Steel; Used with WBK17DF-31 End Support Unit