8110-448-020
Description
R 1001 BALL NUT ; R-1001 BALL NUT WITH LOAD LOCK
Part # 8110-448-020
BDI # 843939
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
25.4
NND 25X5R N/S WPR CI
Description
NND 25X5R N/S WPR CI BALL NUT ON SLEEVE
Part # NND 25X5R N/S WPR CI
BDI # 27054087
NN 40X5R N/S WPR CI
Description
NN 40X5R N/S WPR CI NUT/SLEEVE ; NON RETURNABLE
Part # NN 40X5R N/S WPR CI
BDI # 25176931