https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196677-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDB8aW1hZ2UvanBlZ3xhREZrTDJnMk15OHhNREk1TnpVeU9URTNNVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZMk56ZGZNekF3ZURNd01DNXFjR2N8NGE2Mjg0MWNhZThjYmExNjMzNTkyN2Y5ZjQxYTkwZDQ2OGYzOGI4OGRjMjkwNDA2NmJkZGZmZTQyYjllYWJjNQ
EWELLIX
EWELLIX
PND 32X5R 450.00/569.50 G5L-HA SI +K WP
EWELLIX EWELLIX
Description
PND 32X5R 450.00/569.50 G5L-HA SI +K WP ; BALLSCREW ASSEMBLY
Ball Screw Assembly; 32MM Diameter; 5MM Lead; 2 X 4 Circuit of Ball; 450MM Thread Length; 569.5MM Overall Length; G5 Precision; Nut Threaded Nose; With Wiper; Right Hand; Preloaded; DIN Nut
Part #
PND 32X5R 450.00/569.50 G5L-HA SI +K WP
BDI #
25196677
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/PND-32X5R-450-00-569-50-G5L-HA-SI-+K-WP/p/25196677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.10.00
Noun
Assembly
Keyword String
Screw Ball
Manufacturer URL
https://www.ewellix.com
Product Detail
Ball Screw Assembly
Product Specification
32MM Diameter; 5MM Lead; 2 X 4 Circuit of Ball; 450MM Thread Length; 569.5MM Overall Length; G5 Precision; Nut Threaded Nose; With Wiper; Right Hand; Preloaded; DIN Nut
Long Description
Ball Screw Assembly; 32MM Diameter; 5MM Lead; 2 X 4 Circuit of Ball; 450MM Thread Length; 569.5MM Overall Length; G5 Precision; Nut Threaded Nose; With Wiper; Right Hand; Preloaded; DIN Nut