BTK2005V-2.6ZZ+704LC7T-J2K
Description
BTK2005V-2.6ZZ+704LC7T-J2K ; BALL SCREW ASSY
Part # 050A02012607040
BDI # 25128358
W5015SS-3ZY-C5Z10
Description
W5015SS-3ZY-C5Z10 BALLSCREW ; NON RETURNABLE 50MM DIA
Part # W5015SS-3ZY-C5Z10
BDI # 1196693
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 4 Circuit Return | Deflector Circulation | C5 Accuracy Grade
Overall Length - Inch:
80.709
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
50
Product Name:
Ball Screw with Flanged Nut
W2013FA-2GX-C5T40
Description
W2013FA-2GX-C5T40 BALL SCREW ; NON RETURNABLE 20MM DIA 40MM RH THRD
Part # W2013FA-2GX-C5T40
BDI # 1196108
Features
Direction of Thread:
Right Hand
Thread Lead - Inch:
1.575
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Non Preloaded | Ultra High Helix Lead | 1 Circuit Return | End Cap Circulation | C5 Accuracy Grade | Axial Play
Overall Length - Inch:
55.906
Thread Lead - Millimeter:
40
Thread Diameter - Inch:
0.787
Thread Diameter - Millimeter:
20
Product Name:
Ball Screw with Flanged Nut
W2012FA-3P-C5Z20
Description
W2012FA-3P-C5Z20 BALL SCREW ; NON RETURNABLE 20MM DIA 20MM RH THRD
Part # W2012FA-3P-C5Z20
BDI # 1196105
Features
Direction of Thread:
Right Hand
Thread Lead - Inch:
0.787
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | High Helix Lead | Single Nut | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
51.969
Thread Lead - Millimeter:
20
Thread Diameter - Inch:
0.787
Thread Diameter - Millimeter:
20
Product Name:
Ball Screw with Flanged Nut
W5011SA-1Z-C5Z10
Description
W5011SA-1Z-C5Z10 BALL SCREW ; NON RETURNABLE 50MM DIA 10MM RH THRD
Part # W5011SA-1Z-C5Z10
BDI # 1196682
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
57.559
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
50
Product Name:
Ball Screw with Flanged Nut