https://www.bdiexpress.com/medias/INDNSKASSYXX-BSFN-WFASA-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxM3xpbWFnZS9qcGVnfGFESm1MMmcxTkM4eE1ERTJOakkxTlRnM09ERTNOQzlKVGtST1UwdEJVMU5aV0ZoZlFsTkdUbDlYUmtGVFFWOVRWRXhmTXpBd2VETXdNQzVxY0djfDJhMTQ2YzU3OWY3ODQ2NmZkNWY4OTdkOGY4NjFlNTA5NTJhOWY4Zjk5YmJhOTA3MDU2Y2JmMGQ2Y2M3NTVhMmU
NSK
NSK
W1405FA-1P-C3Z5
NSK NSK
Description
W1405FA-1P-C3Z5 BALL SCREW ; NON RETURNABLE 14MM DIA 5MM RH THRD
Ball Screw with Flanged Nut; 14MM Thread Diameter; 5MM Thread Lead; 621MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series
Part #
W1405FA-1P-C3Z5
BDI #
1195823
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/W1405FA-1P-C3Z5/p/1195823
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.88
EAN
0029176252419
Product Group - BDI
L00112
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
PFT
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 1 Circuit Return | Tube Circulation | C3 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Manufacturer Item Number
W1405FA-1P-C3Z5
Weight / LBS
1.918
Long Description
Ball Screw with Flanged Nut; 14MM Thread Diameter; 5MM Thread Lead; 621MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series
Thread Lead
0.197 Inch | 5 Millimeter
Thread Diameter
0.551 Inch | 14 Millimeter
Overall Length
24.449 Inch | 621 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh