https://www.bdiexpress.com/medias/INDNSKASSYXX-BSFN-WFACZ-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MDB8aW1hZ2UvanBlZ3xhRFF6TDJneE1pOHhNRFF4T0RZMk5UWTROVEF5TWk5SlRrUk9VMHRCVTFOWldGaGZRbE5HVGw5WFJrRkRXbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTU5MDM2MDE0YTNlYTQ4NDhjZWVjMzgzYTE0NDdkZDY2YjUzN2E1YWRhMjVmMDdiMGExN2ZhOWExOTJlM2Zh
NSK
NSK
W2012FA-3P-C5Z20
NSK NSK
Description
W2012FA-3P-C5Z20 BALL SCREW ; NON RETURNABLE 20MM DIA 20MM RH THRD
Ball Screw with Flanged Nut; 20MM Thread Diameter; 20MM Thread Lead; 1320MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; LPFT Ball Nut Series
Part #
W2012FA-3P-C5Z20
BDI #
1196105
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/W2012FA-3P-C5Z20/p/1196105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.71
EAN
0029176513527
Product Group - BDI
L00112
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
LPFT
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | High Helix Lead | Single Nut | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Weight / LBS
8.157
Long Description
Ball Screw with Flanged Nut; 20MM Thread Diameter; 20MM Thread Lead; 1320MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; LPFT Ball Nut Series
Thread Lead
0.787 Inch | 20 Millimeter
Overall Length
51.969 Inch | 1,320 Millimeter
Thread Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh