NSK
NSK
W2013FA-2GX-C5T40
NSK NSK
Description
W2013FA-2GX-C5T40 BALL SCREW ; NON RETURNABLE 20MM DIA 40MM RH THRD
Ball Screw with Flanged Nut; 20MM Thread Diameter; 40MM Thread Lead; 1420MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; USFC Ball Nut Series
Part #
W2013FA-2GX-C5T40
BDI #
1196108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/W2013FA-2GX-C5T40/p/1196108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.59
EAN
0029176513558
Product Group - BDI
L00112
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
USFC
Inch - Metric
Metric
Other Features
Finished Shaft End | Non Preloaded | Ultra High Helix Lead | 1 Circuit Return | End Cap Circulation | C5 Accuracy Grade | Axial Play
Category - BDI
Ball Screw Assemblies
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Weight / LBS
7.937
Long Description
Ball Screw with Flanged Nut; 20MM Thread Diameter; 40MM Thread Lead; 1420MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; USFC Ball Nut Series
Thread Diameter
0.787 Inch | 20 Millimeter
Overall Length
55.906 Inch | 1,420 Millimeter
Thread Lead
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh