NSK
NSK
W2511FA-5PGX-C5Z50
NSK NSK
Description
W2511FA-5PGX-C5Z50 BALL SCREW ; NON RETURNABLE 25MM DIA 50MM RH THRD
Ball Screw with Flanged Nut; 25MM Thread Diameter; 50MM Thread Lead; 1313MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; UPFC Ball Nut Series
Part #
W2511FA-5PGX-C5Z50
BDI #
1196213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/W2511FA-5PGX-C5Z50/p/1196213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.16
EAN
0029176513930
Product Group - BDI
L00112
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
UPFC
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Ultra High Helix Lead | Single Nut | 1 Circuit Return | End Cap Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Weight / LBS
11.684
Long Description
Ball Screw with Flanged Nut; 25MM Thread Diameter; 50MM Thread Lead; 1313MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; UPFC Ball Nut Series
Thread Diameter
0.984 Inch | 25 Millimeter
Thread Lead
1.969 Inch | 50 Millimeter
Overall Length
51.693 Inch | 1,313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh