NSK
NSK
W5011SA-1Z-C5Z10
NSK NSK
Description
W5011SA-1Z-C5Z10 BALL SCREW ; NON RETURNABLE 50MM DIA 10MM RH THRD
Ball Screw with Flanged Nut; 50MM Thread Diameter; 10MM Thread Lead; 1462MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; ZFT Ball Nut Series
Part #
W5011SA-1Z-C5Z10
BDI #
1196682
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/W5011SA-1Z-C5Z10/p/1196682
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
23.39
EAN
0029176515804
Product Group - BDI
L00112
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
ZFT
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Manufacturer Item Number
W5011SA-1Z-C5Z10
Weight / LBS
50.927
Long Description
Ball Screw with Flanged Nut; 50MM Thread Diameter; 10MM Thread Lead; 1462MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; ZFT Ball Nut Series
Thread Diameter
1.969 Inch | 50 Millimeter
Thread Lead
0.394 Inch | 10 Millimeter
Overall Length
57.559 Inch | 1,462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh