EWELLIX
EWELLIX
LLTH S 25 LR 1 TO 350/P5/D4/M/E10
EWELLIX EWELLIX
Description
EWELLIX LLTH S 25 LR 1 TO 350/P5/D4/M/E10
Profile Rail Assembly; 350MM Rail Length; 25MM Rail Width; 1 Carriages/Rail; LLT Series; P5 Precision; T0 Preload; Slim Carriage; Extended Length/Height; Blind Hole; Bottom Mounting
Part #
LLTH S 25 LR 1 TO 350/P5/D4/M/E10
BDI #
25168705
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/LLTH-S-25-LR-1-TO-350-P5-D4-M-E10/p/25168705
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
2.2
Product Group - BDI
L00280
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.ewellix.com
Product Detail
Profile Rail Assembly
Product Specification
350MM Rail Length; 25MM Rail Width; 1 Carriages/Rail; LLT Series; P5 Precision; T0 Preload; Slim Carriage; Extended Length/Height; Blind Hole; Bottom Mounting
Long Description
Profile Rail Assembly; 350MM Rail Length; 25MM Rail Width; 1 Carriages/Rail; LLT Series; P5 Precision; T0 Preload; Slim Carriage; Extended Length/Height; Blind Hole; Bottom Mounting