RWU55-F-L-120/930/120-V3-G2
Description
RWU55-F-L-120/930/120-V3-G2 ; LINEAR BEARING
Part # RWU55-F-L-120/930/120-V3-G2
BDI # 27609331
RWU45-F-L-120/930/120-V3-G2
Description
RWU45-F-L-120/930/120-V3-G2 ; LINEAR BEARING
Part # RWU45-F-L-120/930/120-V3-G2
BDI # 27762819
RUE25-E-HL-W2-G1-V3/580-22/18
Description
INA RUE25-E-HL-W2-G1-V3/580-22/18
Part # RUE25-E-HL-W2-G1-V3/580-22/18
BDI # 25103286
MHT15C2R762HS2
Description
MHT15C2R762HS2 LINEAR GUID AND RAIL ASSY
Part # MHT15C2R762HS2
BDI # 25171320
KUVE15W2G3V0/350
Description
KUVE15W2G3V0/350 LINEAR GUIDEWAY ; 15MM SIZE 350MM LG
Part # KUVE15W2G3V0/350
BDI # 25166002