EWELLIX
EWELLIX
P011514 LLTHS 20 U2 T0-1677
EWELLIX EWELLIX
Description
P011514 LLTHS 20 U2 T0-1677 RAIL GUIDE
Rail Assembly; Profile Rail; Ball Guide Profile; Series LLTHS; 1677MM Rail Length; 20MM Rail Width; 1677MM OA Length; 44MM OA Width; 30MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw
Part #
P011514 LLTHS 20 U2 T0-1677
BDI #
21587062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/P011514-LLTHS-20-U2-T0-1677/p/21587062
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.ewellix.com
Product Detail
Rail Assembly
Product Specification
Rail Assembly; Profile Rail; Ball Guide Profile; Series LLTHS; 1677MM Rail Length; 20MM Rail Width; 1677MM OA Length; 44MM OA Width; 30MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw
Long Description
Rail Assembly; Profile Rail; Ball Guide Profile; Series LLTHS; 1677MM Rail Length; 20MM Rail Width; 1677MM OA Length; 44MM OA Width; 30MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw