INA
INA
RWU45-F-L-120/930/120-V3-G2
INA INA
Description
RWU45-F-L-120/930/120-V3-G2 ; LINEAR BEARING
Profile Rail Assembly; Series RWU; 45 Size; Long Type; High Perload; G2 Precision Grade
Part #
RWU45-F-L-120/930/120-V3-G2
BDI #
27762819
Details
2006.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/RWU45-F-L-120-930-120-V3-G2/p/27762819
Your Price
$ 2,006.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111506
Weight / Kilogram
0
EAN
4064327062390
Product Group - BDI
L00124
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
8.80746
Product Detail
Profile Rail Assembly
Product Specification
Series RWU; 45 Size; Long Type; High Perload; G2 Precision Grade
Long Description
Profile Rail Assembly; Series RWU; 45 Size; Long Type; High Perload; G2 Precision Grade