https://www.bdiexpress.com/medias/INDRNLASSYXX-RAIL-SN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNXxpbWFnZS9qcGVnfGFEVXdMMmd6TVM4eE1ESXpOelk0TlRNek5EQTBOaTlKVGtSU1RreEJVMU5aV0ZoZlVrRkpURjlUVGw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmY3Mzg3OWU3OTJkZmIwMzZlZmYyMWNkZTEzMTdjMTc4YTgxYWNjNGMzOGIzYzc4MjEzYzAwMGIyZmE1YjBjMw
ROLLON
ROLLON
SN22-210-530-770
ROLLON ROLLON
Description
SN22-210-530-770 ; STANDARD BALL ASSEMBLY SLIDE 22MM
Profile Rail Assembly; Ball Guide Profile; Series SN; 770MM Rail Length; 22MM Rail Width; 770MM Overall Length; 22MM Overall Width; 11MM Overall Height; 1 Carriages/Rail; No Ball Screw
Part #
SN22-210-530-770
BDI #
23720643
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/SN22-210-530-770/p/23720643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.74
Product Group - BDI
L00220
Product Name
Rail Assembly
Product Type
Ball Guide Profile
Number of Carriages/Rail
1
Series
SN
Material
Steel
Ball Screw Yes/No
No
Inch - Metric
Metric
Other Features
Easyslide
Category - BDI
Profile Rail Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.rollon.com
Long Description
Profile Rail Assembly; Ball Guide Profile; Series SN; 770MM Rail Length; 22MM Rail Width; 770MM Overall Length; 22MM Overall Width; 11MM Overall Height; 1 Carriages/Rail; No Ball Screw
Overall Length
30.315 Inch | 770 Millimeter
Overall Height
0.433 Inch | 11 Millimeter
Stroke Length
20.866 Inch | 530 Millimeter
Overall Width
0.866 Inch | 22 Millimeter
Rail Length
30.315 Inch | 770 Millimeter
Rail Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh