https://www.bdiexpress.com/medias/INDTHOPRCXXX-LG-1DA16JOO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTJ8aW1hZ2UvanBlZ3xhR1UxTDJnNE5TOHhNRFEzT0RrMk16QTVOell6TUM5SlRrUlVTRTlRVWtOWVdGaGZURWRmTVVSQk1UWktUMDlmTXpBd2VETXdNQzVxY0djfDE3NDBkMTk3ZDgzNmE4ZTMwMTkyMDUwNTk1YjgzNTczODY5YTI3ZDdmMWU4ZDhiMWMyZWI0MzE3ZGY2OGQ5MGQ
THOMSON
THOMSON
1DA12J00L36
THOMSON THOMSON
Description
1DA12J00L36 ; POR
Round Rail Assembly; Fully Supported | Side Mounted; 3/4" Shaft Diameter; 36" Shaft Length; 1.94" Support Rail Width; 1-1/8" Base to Shaft Center; SSUPBO-12-MOD; 2 Bearing Block/Carriages; Bearing Block/Carriage: 1.88" Length; 1.56" Width; 1.94" Height
Part #
1DA12J00L36
BDI #
855182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Round-Rail-Assemblies/1DA12J00L36/p/855182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
11.14
Product Group - BDI
L00124
Product Name
Round Rail Assembly
Product Type
Fully Supported | Side Mounted
Bearing Block/Carriage Number
SSUPBO-12-MOD
Number of Bearing Blocks/Carriages
2
Support Rail Assembly Number
SSRA-12
Material
Aluminum Pillow Block and Support Rail | Steel Shaft
Inch - Metric
Inch
Other Features
Open Pillow Block | 5/16 Inch Bolt
Category - BDI
Round Rail Assemblies
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1DA12J00L36
Weight / LBS
24.543
Long Description
Round Rail Assembly; Fully Supported | Side Mounted; 3/4" Shaft Diameter; 36" Shaft Length; 1.94" Support Rail Width; 1-1/8" Base to Shaft Center; SSUPBO-12-MOD; 2 Bearing Block/Carriages; Bearing Block/Carriage: 1.88" Length; 1.56" Width; 1.94" Height
Bearing Block/Carriage Length
1.88 Inch | 47.752 Millimeter
Center Distance of Mounting Holes
6 Inch | 152.4 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Shaft Length
36 Inch | 914.4 Millimeter
Bearing Block/Carriage Width
1.56 Inch | 39.624 Millimeter
Bearing Block/Carriage Height
1.94 Inch | 49.276 Millimeter
Base to Center of Shaft
1.125 Inch | 28.575 Millimeter
Support Rail Width
1.94 Inch | 49.276 Millimeter
Mounting Hole Diameter
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh