1BA24AJ0L24
Description
1BA24AJ0L24 RND SHAFT LINEAR GUIDE RAIL ; POR 1BA END SPRT STD 2 PILLOW BLOCK
Part # 1BA24AJ0L24
BDI # 855117
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Base to Center of Shaft - Inch:
2
Base to Center of Shaft - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | 5/16 Inch Bolt
Shaft Length - Inch:
24
Support Rail Width - Inch:
4.75
Shaft Length - Millimeter:
609.6
2DA1200BL24
Description
2DA1200BL24 DUAL SHAFT LINEAR GUIDE ; POR 2DA DSRA HORIZONTAL CARRIAGE
Part # 2DA1200BL24
BDI # 855385
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Inch:
1.125
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum Carriage and Support Rail | Steel Shaft
Other Features:
Integrated Wide Width Carriage with 4 Open Ball Bearing | 5/16 Inch Bolt
Stroke Length - Inch:
18
Shaft Length - Inch:
24
Support Rail Width - Inch:
2.63
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Inch:
0.875
Base to Center of Shaft - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum Carriage and Support Rail | Steel Shaft
Other Features:
Integrated Wide Width Carriage with 4 Open Ball Bearing | 1/4 Inch Bolt
Stroke Length - Inch:
19.5
Shaft Length - Inch:
24
Support Rail Width - Inch:
2
2DA1200AL48
Description
2DA1200AL48 DUAL SHAFT LINEAR GUIDE ; POR 2DA DSRA HORIZONTAL CARRIAGE
Part # 2DA1200AL48
BDI # 855383
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Inch:
1.125
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum Carriage and Support Rail | Steel Shaft
Other Features:
Integrated Narrow Width Carriage with 4 Open Ball Bearing | 5/16 Inch Bolt
Stroke Length - Inch:
43.5
Shaft Length - Inch:
48
Support Rail Width - Inch:
2.63
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Inch:
1.125
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum Pillow Block and Support Rail | Steel Shaft
Other Features:
Open Pillow Block | 5/16 Inch Bolt
Shaft Length - Inch:
36
Support Rail Width - Inch:
1.94
Shaft Length - Millimeter:
914.4