https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-A81420-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MzV8aW1hZ2UvanBlZ3xhRGhtTDJnME5DOHhNRFEzT1RBMk1ERTFOalEwTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmUVRneE5ESXdYek13TUhnek1EQXVhbkJufGI3ZGUyOWM5OWM1NTVmNGFlMjdlNmRkN2FhZGM3MTkxNjA2MmY4N2ZlYzk5NTllMWMyODBiMTdhNTdlNzRlYzY
THOMSON
THOMSON
A122026
THOMSON THOMSON
Description
A122026 LINEAR BEARING ; 3/4IN BORE
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Part #
A122026
BDI #
853590
Details
91.32
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/A122026/p/853590
Your Price
$ 91.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.095
EAN
0662486100256
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A122026
Weight / LBS
0.21
Long Description
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Bore
0.75 Inch | 19.05 Millimeter
Length
1.625 Inch | 41.275 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh