EWELLIX
EWELLIX
LBHT 40 A-2LS
EWELLIX EWELLIX
Description
LBHT 40 A-2LS LINEAR BALL BEARING ; 40MM BORE 62MM OD
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Part #
LBHT 40 A-2LS
BDI #
1413541
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBHT-40-A-2LS/p/1413541
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.33
EAN
7333314053084
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBHT 40 A-2LS
Weight / LBS
0.728
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Bore
1.575 Inch | 40 Millimeter
Length
3.15 Inch | 80 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh