https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-MAM30WW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTZ8aW1hZ2UvanBlZ3xhREl3TDJnMU15OHhNRFEzT0RrNE1UUTBOemN4TUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVFVGTk16QlhWMTh6TURCNE16QXdMbXB3Wnd8NWJjNmFjNDIxYzk3M2VjNDkxOWU4MDUzYWUyOWMwZjU4MTIyY2RhYWJkMmRiZjcwMGFmOWJjNGUyM2JhZThlZA
THOMSON
THOMSON
MAM16WSS
THOMSON THOMSON
Description
MAM16WSS LINEAR BEARING ; MULTITRAC BALL BUSHING 16MM DIA
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 1 Seal; Stainless Steel Housing; Not Self Aligning
Part #
MAM16WSS
BDI #
854566
Details
295.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/MAM16WSS/p/854566
Your Price
$ 295.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.027
EAN
0662486900863
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
1 Seal
Housing Material
Stainless Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MAM16WSS
Weight / LBS
0.132
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 1 Seal; Stainless Steel Housing; Not Self Aligning
Length
1.417 Inch | 36 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh