https://www.bdiexpress.com/medias/INDTHOLBSUPR-16OPNSPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzR8aW1hZ2UvanBlZ3xhRGs0TDJneU1pOHhNRFEzT1RBM016YzROemt6TkM5SlRrUlVTRTlNUWxOVlVGSmZNVFpQVUU1VFVFSmZNekF3ZURNd01DNXFjR2N8OWNkZmVhYzMzN2ZmZmQ0YTMxYjMxZTcwOTAzMjVhMTQ5MGNmNDMyODAwODM0YTUwNjBkYjNkNDc3ODIwMGQ1Yg
THOMSON
THOMSON
SUPER20OPN
THOMSON THOMSON
Description
SUPER20OPN SUPER LINEAR BALL BEARING ; 1-1/4" BORE 2" OD OPEN
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Part #
SUPER20OPN
BDI #
854200
Details
310.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SUPER20OPN/p/854200
Your Price
$ 310.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.172
EAN
0662486102656
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER20OPN
Weight / LBS
0.38
Long Description
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Outside Diameter
2 Inch | 50.8 Millimeter
Length
2.625 Inch | 66.675 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh