INA
INA
KWVE15-B-G3-V2
INA INA
Description
KWVE15-B-G3-V2 LINEAR GUIDE CARRIAGE ; NON-RETURNABLE 4-ROW BALL
Carriage; Ball Slide; Series KWVE; 61.2MM Overall Length; 47MM Overall Width; 19.7MM Overall Height; 15MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular | Flange
Part #
KWVE15-B-V2-G3
BDI #
15041236
Details
261.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/KWVE15-B-G3-V2/p/15041236
Your Price
$ 261.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.199
EAN
4054362965909
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
KWVE
Section
Solid
Material
Steel
Shape
Rectangular | Flange
Inch - Metric
Metric
Other Features
Four-Row | Corrosion-Resistant Design
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.44092
Long Description
Carriage; Ball Slide; Series KWVE; 61.2MM Overall Length; 47MM Overall Width; 19.7MM Overall Height; 15MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular | Flange
Overall Length
2.409 Inch | 61.2 Millimeter
Overall Height
0.776 Inch | 19.7 Millimeter
Overall Width
1.85 Inch | 47 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh