INA
INA
LFL52-E-SF
INA INA
Description
LFL52-E-SF LINEAR RAIL CARRIAGE ; NON-RETURNABLE 150MM OA LEN 135MM OA WID
Series LF; 150MM Overall Length; 135MM Overall Width; 53.8MM Overall Height; Track Roller; 4 Track Rollers; 52MM Rail Width; Solid Section; Aluminum
Part #
LFL52-E-SF
BDI #
1175230
Details
849.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheel-Carriages/LFL52-E-SF/p/1175230
Your Price
$ 849.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.96
EAN
4012802131727
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
LF
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
LFR5301-KDD
Material
Aluminum
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Open Carriage | Clearance Free | Non Adjustable | Optional Corrosion Resistance
Category - BDI
Linear Wheel Carriage
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFL52-E-SF
Weight / LBS
4.189
Long Description
Series LF; 150MM Overall Length; 135MM Overall Width; 53.8MM Overall Height; Track Roller; 4 Track Rollers; 52MM Rail Width; Solid Section; Aluminum
Overall Width
5.315 Inch | 135 Millimeter
Overall Height
2.118 Inch | 53.8 Millimeter
Overall Length
5.906 Inch | 150 Millimeter
Rail Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh