![532HP55](/medias/INDTHOPRCXXX-PRB-531HP15-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMjd8aW1hZ2UvanBlZ3xhR0pqTDJneU5pOHhNRFEzT1RBeE5UazROVEU0TWk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VaFFNVFZmTXpBd2VETXdNQzVxY0djfDE5NTk5OWQ1ZDM0MDY2MzhkODM5MTA1ZTEyYTA0Yzg0NThhNTQzYmZiODk0Y2YwNmQ1MDQwM2I0NzljZmRiNWI)
![532HP55](/medias/INDTHOPRCXXX-PRB-531HP15-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMjd8aW1hZ2UvanBlZ3xhR0pqTDJneU5pOHhNRFEzT1RBeE5UazROVEU0TWk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VaFFNVFZmTXpBd2VETXdNQzVxY0djfDE5NTk5OWQ1ZDM0MDY2MzhkODM5MTA1ZTEyYTA0Yzg0NThhNTQzYmZiODk0Y2YwNmQ1MDQwM2I0NzljZmRiNWI)
THOMSON
THOMSON
532HP55
THOMSON THOMSON
Description
532HP55 RAIL HOLE CLOSING PLUG ; 24MM DIA PLASTIC 25/PAK
Plug; Rail Hole Closing; 24 MM Dia; Plastic; Used with 522P55 | 522S55 | 522U55 Rail
Part #
532HP55
BDI #
874694
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/532HP55/p/874694
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.021
EAN
0662486733065
Product Group - BDI
L00220
Product Name
Plug
Product Type
Rail Hole Closing
Size
24 MM Dia
Material
Plastic
Used With
522P55 | 522S55 | 522U55 Rail
Inch - Metric
Metric
Other Features
25/Pack
Category - BDI
Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532HP55
Weight / LBS
0.104
Long Description
Plug; Rail Hole Closing; 24 MM Dia; Plastic; Used with 522P55 | 522S55 | 522U55 Rail