NSK
NSK
LH35PTC-01
NSK NSK
Description
LH35PTC-01 LINEAR BRG PROTECTOR PLATE ; WITH CONNECTOR/GREASE
Protector; 4.2 MM T; Steel; Used with LAH35 Carriage
Part #
LH35PTC-01
BDI #
1190016
Details
147.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LH35PTC-01/p/1190016
Your Price
$ 147.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.04
EAN
0029176082238
Product Group - BDI
L00220
Product Name
Protector
Size
4.2 MM T
Material
Steel
Used With
LAH35 Carriage
Inch - Metric
Metric
Other Features
With Connector
Category - BDI
Profile Rail Accessories
Manufacturer Item Number
LH35PTC-01
Weight / LBS
0.066
Long Description
Protector; 4.2 MM T; Steel; Used with LAH35 Carriage