![L1E150990S](/medias/INDNSKRLXXXX-BLGD-L1E-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODB8aW1hZ2UvanBlZ3xhREU1TDJoa01DOHhNRFV3TnpFNU5EazVNRFl5TWk5SlRrUk9VMHRTVEZoWVdGaGZRa3hIUkY5TU1VVmZVMU5mTXpBd2VETXdNQzVxY0djfGJmMjM1ODUwNGM1ZDY5M2NjNWJkNDg2OWUwMjI1ZDQyNTM4MmYyMzk0YzRhNWUwMGE1ODdmZGNmZjVhOGJhZmE)
![L1E150990S](/medias/INDNSKRLXXXX-BLGD-L1E-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODB8aW1hZ2UvanBlZ3xhREU1TDJoa01DOHhNRFV3TnpFNU5EazVNRFl5TWk5SlRrUk9VMHRTVEZoWVdGaGZRa3hIUkY5TU1VVmZVMU5mTXpBd2VETXdNQzVxY0djfGJmMjM1ODUwNGM1ZDY5M2NjNWJkNDg2OWUwMjI1ZDQyNTM4MmYyMzk0YzRhNWUwMGE1ODdmZGNmZjVhOGJhZmE)
NSK
NSK
L1E150990S
NSK NSK
Description
L1E150990S LINEAR RAIL ; 15MM RAIL 990MM L
Rail; Ball Guide Profile; Cut to Length; 990MM Length; 42MM Width; 9.5MM Height; Stainless Steel; Predrilled; 40MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Part #
L1E150990S
BDI #
1189191
Details
1594.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/L1E150990S/p/1189191
Your Price
$ 1,594.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.71
EAN
0029176442377
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Weight / LBS
3.056
Long Description
Rail; Ball Guide Profile; Cut to Length; 990MM Length; 42MM Width; 9.5MM Height; Stainless Steel; Predrilled; 40MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Length
38.976 Inch | 990 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Center Distance of Mounting Holes
1.575 Inch | 40 Millimeter
Height
0.374 Inch | 9.5 Millimeter
Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh