NSK
NSK
L1U090275TS
NSK NSK
Description
L1U090275TS LINEAR RAIL ; 9MM RAIL 275MM L 5.5MM H
Rail; Ball Guide Profile; Cut to Length; 275MM Length; 9MM Width; 5.5MM Height; Stainless Steel; Predrilled; 20MM Fixing Hole Center to Center (Pitch); 3.5MM Fixing Hole Size
Part #
L1U090275TS
BDI #
1189242
Details
204.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/L1U090275TS/p/1189242
Your Price
$ 204.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
EAN
0029176564604
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Weight / LBS
0.212
Long Description
Rail; Ball Guide Profile; Cut to Length; 275MM Length; 9MM Width; 5.5MM Height; Stainless Steel; Predrilled; 20MM Fixing Hole Center to Center (Pitch); 3.5MM Fixing Hole Size
Mounting Hole Diameter
0.138 Inch | 3.5 Millimeter
Width
0.354 Inch | 9 Millimeter
Center Distance of Mounting Holes
0.787 Inch | 20 Millimeter
Length
10.827 Inch | 275 Millimeter
Height
0.217 Inch | 5.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh